Erico EGBA14420CC Grounding Busbar | Graybar Store
Erico - Grounding Busbar - EGBA14420CC
+ / - Hover over image to Zoom
Other Views

    Grounding Busbar

    Manufacturer: Erico
    Manufacturer #: EGBA14420CC
    SKU: 25096151
    $161.87
    Checking Pricing
         
    Dimensions (Inches):4 W x 20 L
    Packaging:1 Each
    Length:20 in.
    Thickness (Inches):1/4
    Hole Size:0.438 in.
    Width (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # EGBA14420CC
    • Dimensions (Inches) 4 W x 20 L
    • Hole Size 0.438 in.
    • Length 20 in.
    • Thickness (Inches) 1/4
    • Width (Inches) 4
    • Packaging 1 Each
    • Country of Origin US - USA
    Product Overview:
    CADDY® Grounding Busbar, Packaging: 1 Each, Length: 20 in, Copper, Width Inches: 4 in