Arlington GBB5P Grounding Bridge Bronze | Graybar Store
Arlington - Grounding Bridge Bronze - GBB5P
+ / - Hover over image to Zoom
Other Views

    Grounding Bridge Bronze

    Manufacturer: Arlington
    Manufacturer #: GBB5P
    SKU: 25249301
    $30.13
    Checking Pricing
         
    No. of Terminals:4
    Dimensions (Inches):4.575 W x 3.383 L x 3.461 H
    Packaging:10 per Pack
    Length:3.383 in.
    Width (Inches):4.575
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GBB5P
    • No. of Terminals 4
    • Dimensions (Inches) 4.575 W x 3.383 L x 3.461 H
    • Length 3.383 in.
    • Width (Inches) 4.575
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Grounding Bridge, Packaging: 10 per Pack, Length: 3.383 in, Bronze, Width Inches: 4.575 in