3M 25T-BBE6 Grounding Braid | Graybar Store
3M - Grounding Braid - 25T-BBE6
+ / - Hover over image to Zoom
Other Views

    Grounding Braid

    Manufacturer: 3M
    Manufacturer #: 25T-BBE6
    SKU: 88177078
    $91.82
    Checking Pricing
         
    Dimensions (Inches):1/2 in W x 25 ft L
    Length:25 ft.
    Use With:Aerial Strand Mount; Pad Mount; Pole Mount; Underground Mount; Wall Mount
    Width (Inches):0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 25T-BBE6
    • Dimensions (Inches) 1/2 in W x 25 ft L
    • Length 25 ft.
    • Materials Copper
    Product Overview:
    Scotch® Grounding Braid, Length: 25 ft, Copper, Width Inches: 1/2 in