3M 25T-GB Grounding Braid | Graybar Store
3M - Grounding Braid - 25T-GB
+ / - Hover over image to Zoom
Other Views

    Grounding Braid

    Manufacturer: 3M
    Manufacturer #: 25T-GB
    SKU: 88177076
    $85.85
    Checking Pricing
         
    Accommodates:Up to 6 mm Dia Shield Connector
    Dimensions (Inches):0.5 in W x 7.6 m
    Length:7.6 m.
    Use With:Aerial Strand Mount; Pad Mount; Pole Mount; Underground Mount; Wall Mount
    Width (Inches):0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 25T-GB
    • Accommodates Up to 6 mm Dia Shield Connector
    • Dimensions (Inches) 0.5 in W x 7.6 m
    • Length 7.6 m.
    • Materials Copper
    Product Overview:
    Scotch® Grounding Braid, Length: 7.6 m, Copper, Width Inches: 1/2 in