3M 25 Grounding Braid | Graybar Store
3M - Grounding Braid - 25
+ / - Hover over image to Zoom
Other Views

    Grounding Braid

    Manufacturer: 3M
    Manufacturer #: 25
    SKU: 88175886
    $76.01
    Checking Pricing
         
    Dimensions (Inches):1/2 in W x 30 ft L
    Wire Size:30 AWG
    Length:30 ft.
    Width (Inches):0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 25
    • Dimensions (Inches) 1/2 in W x 30 ft L
    • Length 30 ft.
    • Materials Copper
    Product Overview:
    Scotch® 25 Grounding Braid, Length: 30 ft, Copper, Width Inches: 1/2 in