Allied Bolt 11400 Ground Wire Molding | Graybar Store
Allied Bolt - Ground Wire Molding - 11400
+ / - Hover over image to Zoom
Other Views

    Ground Wire Molding

    Manufacturer: Allied Bolt
    Manufacturer #: 11400
    SKU: 25196291
    $3.29
    Checking Pricing
         
    Length:8 ft.
    Diameter (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 11400
    • Type Ground Wire Molding
    • Diameter (Inches) 12
    • Length 8 ft.
    • Material of Construction PVC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Ground Wire Molding, PVC, Length: 8 ft, Diameter (Inches): 12 in