Belden 23-80002 Ground Wire Clamp | Graybar Store
Belden - Ground Wire Clamp - 23-80002
+ / - Hover over image to Zoom
Other Views

    Ground Wire Clamp

    Manufacturer: Belden
    Manufacturer #: 23-80002
    SKU: 88083496
    $0.04
    Checking Pricing
         
    Length:9/16 in.
    Diameter (Inches):7/32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 23-80002
    • Type Wire Clamp
    • Diameter (Inches) 7/32
    • Length 9/16 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Diamond® Ground Wire Clamp, Length: 9/16 in, Diameter (Inches): 7/32 in