Chatsworth 40159-001 Ground Wire, 6 AWG, 100 ft. Reel | Graybar Store
Chatsworth - Ground Wire, 6 AWG, 100 ft. Reel - 40159-001
+ / - Hover over image to Zoom
Other Views

    Ground Wire, 6 AWG, 100 ft. Reel

    Manufacturer: Chatsworth
    Manufacturer #: 40159-001
    SKU: 25213238
    $311.44
    Checking Pricing
         
    Color:Green
    Conductor Material:Bare Copper
    Conductor Size:6 AWG
    Length:100 ft. Reel
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40159-001
    • Color Green
    • Wire Type Ground
    • Conductor Material Bare Copper
    • Conductor Size 6 AWG
    • Length 100 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground Wire, Green, Conductor Size: 6 AWG, Solid/Stranded: Stranded, Wire Type: Stranded