Chatsworth 40167-010 Ground Terminal Block, Two-Hole, 3/8-24 | Graybar Store
Chatsworth - Ground Terminal Block, Two-Hole, 3/8-24 - 40167-010
+ / - Hover over image to Zoom
Other Views

    Ground Terminal Block, Two-Hole, 3/8-24

    Manufacturer: Chatsworth
    Manufacturer #: 40167-010
    SKU: 22071291
    $87.59
    Checking Pricing
         
    Material:Aluminum
    Packaging:10 per Pack
    Thread Size (Inches):3/8-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40167-010
    • Type Two Hole Ground Terminal Block
    • Finish Electroplated Tin
    • Materials Aluminum
    • Thread Size (Inches) 3/8-24
    • Material Aluminum
    • Includes (2) #3/8-24 x 7/8 in L Stainless Steel Screws
    • Packaging 10 per Pack
    • Country of Origin US - USA
    Product Overview:
    Ground Terminal Block, Aluminum, Tin-Plated