3M Ground Strap | Graybar Store
3M - Ground Strap
+ / - Hover over image to Zoom
Other Views

    Ground Strap

    Manufacturer: 3M
         

    • Manufacturer 3M
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Voltage Rating
    Tap Conductor Size
    Packaging
    Length
    Width (Inches)
    Price
    GS-1
    88176292
    0.31 W x 4.75 L
    5 to 8 kV
    8 to 1 (140 mil) AWG; 8 to 1/0 (115 mil) AWG; 8 to 3/0 (90 mil) AWG
    9 Bags per Case
    4-3/4 in.
    0.31
    $
    23
    .02
    /
    EA
    88176292
    Dimensions (Inches)
    0.31 W x 4.75 L
    Voltage Rating
    5 to 8 kV
    Tap Conductor Size
    8 to 1 (140 mil) AWG; 8 to 1/0 (115 mil) AWG; 8 to 3/0 (90 mil) AWG
    Packaging
    9 Bags per Case
    Length
    4-3/4 in.
    Width (Inches)
    0.31
    $
    23
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GS-2
    88176293
    5 to 35 kV
    1 AWG; 1/0 AWG; 2/0 AWG; 600 kcmil; 750 kcmil
    9 Bags per Case
    7.12 in.
    0.62
    $
    24
    .77
    /
    EA
    88176293
    Dimensions (Inches)
    Voltage Rating
    5 to 35 kV
    Tap Conductor Size
    1 AWG; 1/0 AWG; 2/0 AWG; 600 kcmil; 750 kcmil
    Packaging
    9 Bags per Case
    Length
    7.12 in.
    Width (Inches)
    0.62
    $
    24
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88176292 SKU, 88176292 ANALYTICS...
    Tap Conductor Size
    8 to 1 (140 mil) AWG; 8 to 1/0 (115 mil) AWG; 8 to 3/0 (90 mil) AWG
    Packaging
    9 Bags per Case
    Length
    4-3/4 in.
    Width (Inches)
    0.31
    Price
    $
    23
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88176293 SKU, 88176293 ANALYTICS...
    Tap Conductor Size
    1 AWG; 1/0 AWG; 2/0 AWG; 600 kcmil; 750 kcmil
    Packaging
    9 Bags per Case
    Length
    7.12 in.
    Width (Inches)
    0.62
    Price
    $
    24
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available