Panduit RGS134B-1 Ground Strap kit For Cage Nut Rail Fasteners | Graybar Store
Panduit - Ground Strap kit For Cage Nut Rail Fasteners - RGS134B-1
+ / - Hover over image to Zoom
Other Views

    Ground Strap kit For Cage Nut Rail Fasteners

    Manufacturer: Panduit
    Manufacturer #: RGS134B-1
    SKU: 25097460
    $120.53
    Checking Pricing
         
    Dimensions (Inches):0.67 W x 78.7 L
    Packaging:1 Each
    Length:78.7 in
    Product Includes:(3) Cage Nut Bonding Studs; (3) Strip Clips; (8) Bonding Nuts
    Thickness (Inches):0.03
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RGS134B-1
    • Dimensions (Inches) 0.67 W x 78.7 L
    • Length 78.7 in
    • Product Includes (3) Cage Nut Bonding Studs; (3) Strip Clips; (8) Bonding Nuts
    • Thickness (Inches) 0.03
    • Width (Inches) 2
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grounding Strip Kit For Cage Nut Rail Fastener, Packaging: 1 Each, Length: 78.7 in, Width Inches: 0.67 in