3M GS-2 Ground Strap | Graybar Store
3M - Ground Strap - GS-2
+ / - Hover over image to Zoom
Other Views

    Ground Strap

    Manufacturer: 3M
    Manufacturer #: GS-2
    SKU: 88176293
    $24.77
    Checking Pricing
         
    Voltage Rating:5 to 35 kV
    Tap Conductor Size:1 AWG; 1/0 AWG; 2/0 AWG; 600 kcmil; 750 kcmil
    Packaging:9 Bags per Case
    Length:7.12 in.
    Width (Inches):0.62
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # GS-2
    • Length 7.12 in.
    • Tap Conductor Size 1 AWG; 1/0 AWG; 2/0 AWG; 600 kcmil; 750 kcmil
    • Width (Inches) 0.62
    Product Overview:
    Ground Strap, Packaging: 9 Bags per Case, Length: 7.12 in, Width Inches: 0.62 in