3M GS-1 Ground Strap | Graybar Store
3M - Ground Strap - GS-1
+ / - Hover over image to Zoom
Other Views

    Ground Strap

    Manufacturer: 3M
    Manufacturer #: GS-1
    SKU: 88176292
    $23.02
    Checking Pricing
         
    Dimensions (Inches):0.31 W x 4.75 L
    Voltage Rating:5 to 8 kV
    Tap Conductor Size:8 to 1 (140 mil) AWG; 8 to 1/0 (115 mil) AWG; 8 to 3/0 (90 mil) AWG
    Packaging:9 Bags per Case
    Length:4-3/4 in.
    Width (Inches):0.31
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # GS-1
    • Dimensions (Inches) 0.31 W x 4.75 L
    • Length 4-3/4 in.
    • Tap Conductor Size 8 to 1 (140 mil) AWG; 8 to 1/0 (115 mil) AWG; 8 to 3/0 (90 mil) AWG
    Product Overview:
    Ground Strap, Packaging: 9 Bags per Case, Length: 4-3/4 in, Width Inches: 0.31 in