Ortronics (Legrand) OR-GS-8 Ground Strap, 8.75 in. | Graybar Store
Ortronics (Legrand) - Ground Strap, 8.75 in. - OR-GS-8
+ / - Hover over image to Zoom
Other Views

    Ground Strap, 8.75 in.

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-GS-8
    SKU: 25011616
    $21.52
    Checking Pricing
         
    Length:8-3/4 in.
    Material:Tinned Copper
    Size:8.75 L x 0.63 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-GS-8
    • Size 8.75 L x 0.63 H in
    • Type Ground Strap
    • Length 8-3/4 in.
    • Material Tinned Copper
    • Includes (1) 8 in Ground Strap; (2) Compression Lugs; (2) Hex Nuts; (2) Toothed Lock Washers
    Product Overview:
    Ortronics® Ground Strap, Size: 8.75 L x 0.63 H in, Tinned Copper