Pentair Hoffman ASG8 Ground Splitter, 14 to 2/0 | Graybar Store
Pentair Hoffman - Ground Splitter, 14 to 2/0 - ASG8
+ / - Hover over image to Zoom
Other Views

    Ground Splitter, 14 to 2/0

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASG8
    SKU: 25152974
    $44.74
    Checking Pricing
         
    Height (Inches):0.7 in.
    Size:14-2/0 (Wire size)
    Depth (Inches):4.75 in.
    Width (Inches):0.56 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASG8
    • Size 14-2/0 (Wire size)
    • Type Ground Splitter
    • Depth (Inches) 4.75 in.
    • Height (Inches) 0.7 in.
    • Width (Inches) 0.56 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Ground Splitter (Ground Bar), Size: 14-2/0 (Wire size)