L. H. Dottie 1032GTP Green #10 32 x 3/8 Ground Screw, Leader Point, Hex/Slotted/Phillips/Square Head, 1/4 in. Hex, Tuff Pack | Graybar Store
L. H. Dottie - Green #10 32 x 3/8 Ground Screw, Leader Point, Hex/Slotted/Phillips/Square Head, 1/4 in. Hex, Tuff Pack - 1032GTP
+ / - Hover over image to Zoom
Other Views

    Green #10 32 x 3/8 Ground Screw, Leader Point, Hex/Slotted/Phillips/Square Head, 1/4 in. Hex, Tuff Pack

    Manufacturer: L. H. Dottie
    Manufacturer #: 1032GTP
    SKU: 25322133
    $34.25
    Checking Pricing
         
    Screw Size:10-32
    Length:3/8 in.
    Package Quantity:500 Tuff Pack
    Point Type:Leader Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1032GTP
    • Head Type Hex/Phillips/Slotted/Square Drive
    • Length 3/8 in.
    • Materials Zinc Plated Steel, Green
    • Package Quantity 500 Tuff Pack
    Product Overview:
    Green Zinc Plated Steel 10 32 x 3/8 in. leader point ground screw. Hex size 1/4 in. Tuff pack of 500.
    Dottie ground screws are plated green for identification purposes and are used for grounding pigtails or wire. They have either a 1/4 or 5/16 in. head with hex/slotted/Phillips/square drive.