Erico HDC1 Ground Rod to Conductor Clamp | Graybar Store
Erico - Ground Rod to Conductor Clamp - HDC1
+ / - Hover over image to Zoom
Other Views

    Ground Rod to Conductor Clamp

    Manufacturer: Erico
    Manufacturer #: HDC1
    SKU: 97116945
    $12.12
    Checking Pricing
         
    Rod Size (Inches):1
    Wire Size:10 Sol. to 95 Str. 8 Sol. to 4/0 Str. AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # HDC1
    • Rod Size (Inches) 1
    • Wire Size 10 Sol. to 95 Str. 8 Sol. to 4/0 Str. AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Ground Rod to Conductor Clamp, Finish: Silicon Bronze, Rod Size (Inches): 1 in, Wire Size: 10 Sol to 95 Str mm²; 8 Sol to 4/0 Str AWG