Erico DS58 Ground Rod Driving Stud | Graybar Store
Erico - Ground Rod Driving Stud - DS58
+ / - Hover over image to Zoom
Other Views

    Ground Rod Driving Stud

    Manufacturer: Erico
    Manufacturer #: DS58
    SKU: 96062355
    $4.10
    Checking Pricing
         
    Packaging:25 per Pack
    Rod Size (Inches):5/8
    Length:1-3/4 in.
    Use With:Sectional Ground Rods
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # DS58
    • Length 1-3/4 in.
    • Rod Size (Inches) 5/8
    • Packaging 25 per Pack
    • Use With Sectional Ground Rods
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Ground Rod Driving Stud, Packaging: 25 per Pack, Length: 1-3/4 in, Steel