Milwaukee Tool 48-62-4091 Ground Rod Driver Bit | Graybar Store
Milwaukee Tool - Ground Rod Driver Bit - 48-62-4091
+ / - Hover over image to Zoom
Other Views

    Ground Rod Driver Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-62-4091
    SKU: 98390811
    $75.60
    Checking Pricing
         
    Size:5/8 x 3/4 Inch Rod Diameter
    Use With:SDS-Max Demolition Hammer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-62-4091
    • Size 5/8 x 3/4 Inch Rod Diameter
    • Type Demo Ground Rod Driver
    • Use With SDS-Max Demolition Hammer
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground rod driver bit is 9-3/4 L x 5/8 x 3/4 inch rod diameter.