Erico EGRD58 Ground Rod Driver | Graybar Store
Erico - Ground Rod Driver - EGRD58
+ / - Hover over image to Zoom
Other Views

    Ground Rod Driver

    Manufacturer: Erico
    Manufacturer #: EGRD58
    SKU: 98398824
    $322.38
    Checking Pricing
         
    Packaging:1 Each
    Rod Size (Inches):5/8
    Length:5 ft.
    Use With:Up to 5/8 in Ground Rods
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # EGRD58
    • Length 5 ft.
    • Rod Size (Inches) 5/8
    • Packaging 1 Each
    • Use With Up to 5/8 in Ground Rods
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Ground Rod Driver, Packaging: 1 Each, Length: 5 ft