Ilsco CGRC-68 Ground Rod Clamp | Graybar Store
Ilsco - Ground Rod Clamp - CGRC-68
+ / - Hover over image to Zoom
Other Views

    Ground Rod Clamp

    Manufacturer: Ilsco
    Manufacturer #: CGRC-68
    SKU: 96015235
    $10.79
    Checking Pricing
         
    Rod Size (Inches):3/4
    Material Finish:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # CGRC-68
    • Material Finish Bronze
    • Materials Cast Bronze
    • Rod Size (Inches) 3/4
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Ground rod clamp with conductor range of 10 to 2 AWG
    Cast bronze ground rod clamp.

    Specifications

    • Ground Rod Size: 3/4 inch
    • Ground Conductor Range: 2 to 10 AWG
    • Rebar Size: #6 = 3/4 inch
    • Conductor Range with Rebar: 4 to 10 AWG
    • Length: 0.5625
    • Width: 1.0625
    • Standard Package: 50
    • Manufactured from cast bronze
    • Supplied with stainless steel hardware
    • UL 467 Listed and CSA Certified
    • Insures maximum strength and durability
    • Suitable for direct burial
    • Ensures reliability
    • For copper conductor only
    • UL File E34440