L. H. Dottie GR58 Ground Rod Clamp | Graybar Store
L. H. Dottie - Ground Rod Clamp - GR58
+ / - Hover over image to Zoom
Other Views

    Ground Rod Clamp

    Manufacturer: L. H. Dottie
    Manufacturer #: GR58
    SKU: 90010054
    $253.47
    Checking Pricing
         
    Material Finish:Copper
    Rod Size (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # GR58
    • Material Finish Copper
    • Materials Copper Alloy
    Product Overview:
    5/8-inch ground rod clamp for 10 AWG solid to 2 AWG stranded wire.
    Ground rod clamps are used to connect conductor to a driven ground rod. Cast from high strength, highly conductive copper alloy, they are approved for direct burial in ground and concrete and are assembled with a bronze hex head bolt.
      Specifications
      • UL Listed
      • For Direct Burial
      • Size: 5/8 Inch
      • Ground Wire Size: 10 Solid to 2 Stranded
      • Standard Package: 50