Erico 613852 Ground Rod | Graybar Store
Erico - Ground Rod - 613852
+ / - Hover over image to Zoom
Other Views

    Ground Rod

    Manufacturer: Erico
    Manufacturer #: 613852
    SKU: 96062364
    $10.39
    Checking Pricing
         
    Rod Size (Inches):3/8
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 613852
    • Length 5 ft.
    • Materials High-Strength Steel
    • Rod Size (Inches) 3/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Ground Rod, Finish: Copper, Rod Size (Inches): 3/8 in, Length: 5 ft