L. H. Dottie GR1208 Ground Rod | Graybar Store
L. H. Dottie - Ground Rod - GR1208
+ / - Hover over image to Zoom
Other Views

    Ground Rod

    Manufacturer: L. H. Dottie
    Manufacturer #: GR1208
    SKU: 90009806
    $561.20
    Checking Pricing
         
    Rod Size (Inches):1/2
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # GR1208
    • Length 8 ft.
    • Materials Copper Alloy
    • Rod Size (Inches) 1/2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground Rod, Finish: Copper Bonded, Rod Size (Inches): 1/2 in, Length: 8 ft