Galvan Industries 6258S Ground Rod | Graybar Store
Galvan Industries - Ground Rod - 6258S
+ / - Hover over image to Zoom
Other Views

    Ground Rod

    Manufacturer: Galvan Industries
    Manufacturer #: 6258S
    SKU: 25405864
    $16.65
    Checking Pricing
         
    Rod Size (Inches):5/8
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Galvan Industries
    • Manufacturer # 6258S
    • Length 8 ft.
    • Materials Steel
    • Rod Size (Inches) 5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground Rod, Finish: Copper, Rod Size (Inches): 5/8 in, Length: 8 ft