Allied Bolt 2101 Ground Rod | Graybar Store
Allied Bolt - Ground Rod - 2101
+ / - Hover over image to Zoom
Other Views

    Ground Rod

    Manufacturer: Allied Bolt
    Manufacturer #: 2101
    SKU: 25274512
    Price pending
    Checking Pricing
         
    Rod Size (Inches):1/2
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 2101
    • Finish Galvanized
    • Length 5 ft.
    • Materials Steel
    • Rod Size (Inches) 1/2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Ground Rod, Finish: Galvanized, Rod Size (Inches): 1/2 in, Length: 5 ft