Priority Wire and Cable PWCG588 Ground Rod | Graybar Store
Priority Wire and Cable - Ground Rod - PWCG588
+ / - Hover over image to Zoom
Other Views

    Ground Rod

    Manufacturer: Priority Wire and Cable
    Manufacturer #: PWCG588
    SKU: 25243287
    $8.92
    Checking Pricing
         
    Rod Size (Inches):5/8
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Priority Wire and Cable
    • Manufacturer # PWCG588
    • Length 8 ft.
    • Materials High-Quality Steel
    • Rod Size (Inches) 5/8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ground Rod, Finish: Copper Coated Steel; Galvanized Steel, Rod Size (Inches): 5/8 in, Length: 8 ft