Ideal Industries 61-920 Ground Resistance Meter, 30A | Graybar Store
Ideal Industries - Ground Resistance Meter, 30A - 61-920
+ / - Hover over image to Zoom
Other Views

    Ground Resistance Meter, 30A

    Manufacturer: Ideal Industries
    Manufacturer #: 61-920
    SKU: 25030474
    $1,962.21
    Checking Pricing
         
    Rating:1000V Cat IV NCVT-1 (Safety Rating); 600 V Cat III MM300; CE Certified
    Display Type:Digital
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-920
    • Display Type Digital
    • Rating 1000V Cat IV NCVT-1 (Safety Rating); 600 V Cat III MM300; CE Certified
    • For Use With Ground Resistance Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Ground Resistance Clamp Meter, Digital, 3 Range, 0/120/1200 Ohm Resistance Range, 100 Milliampere, 1000 Milliampere, 15 Ampere, 30 Ampere Current Range, Accuracy 1.5 Percent, LCD Display, CE, Ideal Brand, Includes Hard Case
    Ground Resistance Meter
    • Ground resistance 0/120/1200 Ω
    • Ground Leakage Current 100m/1000m/15/30A