Electric Motion EM5914 Ground Pipe Strap | Graybar Store
Electric Motion - Ground Pipe Strap - EM5914
+ / - Hover over image to Zoom
Other Views

    Ground Pipe Strap

    Manufacturer: Electric Motion
    Manufacturer #: EM5914
    SKU: 99967246
    $3.84
    Checking Pricing
         
    Length:14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM5914
    • Length 14 in.
    • Materials Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground Pipe Strap, Length: 14 in, Copper