Thomas and Betts GR34-4010 Ground Pigtail Compression Connector for One Cable Ground Rod | Graybar Store
Thomas and Betts - Ground Pigtail Compression Connector for One Cable Ground Rod - GR34-4010
+ / - Hover over image to Zoom
Other Views

    Ground Pigtail Compression Connector for One Cable Ground Rod

    Manufacturer: Thomas and Betts
    Manufacturer #: GR34-4010
    SKU: 92105967
    $34.83
    Checking Pricing
         
    Wire Size:4/0 to 1/0 AWG
    Rod Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GR34-4010
    • Finish Copper
    • Materials Copper
    • Rod Size (Inches) 3/4
    Product Overview:
    Ground Pigtail Compression Connector for One Cable Ground Rod, Finish: Copper, Rod Size (Inches): 3/4 in, Wire Size: 4/0 to 1/0 AWG