Thomas and Betts Homac CSB 2/0-5 Ground Pedestal Connector And Cover | Graybar Store
Thomas and Betts Homac - Ground Pedestal Connector And Cover - CSB 2/0-5
+ / - Hover over image to Zoom
Other Views

    Ground Pedestal Connector And Cover

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: CSB 2/0-5
    SKU: 25282842
    $48.95
    Checking Pricing
         
    Wire Size:2/0 Str to 14 AWG
    No. of Ports:5
    Use With:Aluminum Cables; Copper Cables
    Stud Size (Inches):3/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # CSB 2/0-5
    • No. of Ports 5
    • Insulation Material PVC
    • Stud Size (Inches) 3/16
    • Wire Size 2/0 Str to 14 AWG
    • For Use With Aluminum, Copper Conductor
    • Use With Aluminum Cables; Copper Cables
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground Pedestal Connector And Cover, Aluminum, Wire Size: 2/0 Str to 14 AWG, PVC, No. of Ports: 5