Phoenix Contact 3031322 Ground Modular Terminal Block With Spring Cage Connection | Graybar Store
Phoenix Contact - Ground Modular Terminal Block With Spring Cage Connection - 3031322
+ / - Hover over image to Zoom
Other Views

    Ground Modular Terminal Block With Spring Cage Connection

    Manufacturer: Phoenix Contact
    Manufacturer #: 3031322
    SKU: 99694681
    $7.88
    Checking Pricing
         
    No. of Positions:4
    No. of Levels:1
    Wire Size:28 to 12
    Width (mm):5.2
    Color:Green/Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3031322
    • Color Green/Yellow
    • No. of Levels 1
    • No. of Positions 4
    • Width (mm) 5.2
    • Wire Size 28 to 12
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Ground modular green/yellow terminal block with spring cage connection, 4-position, 1-level, width 5.2 mm.
    • AWG: 28 - 12
    • Mounting type: NS 35/7,5, NS 35/15