Phoenix Contact 2774211 Ground Modular Terminal Block | Graybar Store
Phoenix Contact - Ground Modular Terminal Block - 2774211
+ / - Hover over image to Zoom
Other Views

    Ground Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2774211
    SKU: 99563005
    $17.60
    Checking Pricing
         
    Additional Features:Same shape and pitch as the feed-through terminal blocks; Universal protective conductor foot for mounting on NS 35... or
    Color:Green/Yellow
    Packaging:50
    No. of Levels:2
    Length:56 mm
    Width (mm):6.2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2774211
    • Color Green/Yellow
    • Additional Features Same shape and pitch as the feed-through terminal blocks; Universal protective conductor foot for mounting on NS 35... or
    • Height 62 (NS 35/7,5) mm; 67 (NS 32) mm; 69.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-2
    • Length 56 mm
    • No. of Levels 2
    • Width (mm) 6.2 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin TR - Turkey
    Product Overview:
    Ground Modular Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 6.2 mm, Height: 62 (NS 35/7,5) mm; 67 (NS 32) mm; 69.5 (NS 35/15) mm