Phoenix Contact 0441504 Ground Modular Terminal Block | Graybar Store
Phoenix Contact - Ground Modular Terminal Block - 0441504
+ / - Hover over image to Zoom
Other Views

    Ground Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0441504
    SKU: 99538180
    $8.43
    Checking Pricing
         
    No. of Levels:1
    Wire Size:24 to 10
    Color:Green/Yellow
    No. of Positions:1
    Width (mm):6.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0441504
    • Color Green/Yellow
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 6.2
    • Wire Size 24 to 10
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Ground green/yellow modular terminal block, 1-level, 1-pole, 24 to 10 AWG, DIN rail mountable.
    • AWG: 24 - 12
    • Width: 6.2 mm
    • Color: Green-Yellow