Phoenix Contact 0441119 Ground Modular Terminal Block | Graybar Store
Phoenix Contact - Ground Modular Terminal Block - 0441119
+ / - Hover over image to Zoom
Other Views

    Ground Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0441119
    SKU: 99538179
    $8.84
    Checking Pricing
         
    No. of Positions:1
    Color:Green/Yellow
    Packaging:50
    No. of Levels:1
    Length:42.5 mm
    Width (mm):5.2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0441119
    • Color Green/Yellow
    • Height 42 (NS 35/7,5 ) mm; 47 (NS 32) mm; 49.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-2
    • Length 42.5 mm
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin TR - Turkey
    Product Overview:
    Ground Modular Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 5.2 mm, Height: 42 (NS 35/7,5 ) mm; 47 (NS 32) mm; 49.5 (NS 35/15) mm