Phoenix Contact 3003923 Ground Modular Terminal Block | Graybar Store
Phoenix Contact - Ground Modular Terminal Block - 3003923
+ / - Hover over image to Zoom
Other Views

    Ground Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3003923
    SKU: 99526396
    $10.29
    Checking Pricing
         
    No. of Positions:1
    Color:Green/Yellow
    Packaging:50
    No. of Levels:1
    Length:42.5 mm
    Width (mm):10.2 mm
    Amperage Rating:76 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3003923
    • Color Green/Yellow
    • Amperage Rating 76 A
    • Height 47 (NS 35/7,5 ) mm; 52 (NS 32) mm; 54.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-2
    • Length 42.5 mm
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 10.2 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ground Modular Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 10.2 mm, Height: 47 (NS 35/7,5 ) mm; 52 (NS 32) mm; 54.5 (NS 35/15) mm, Amperage Rating: 76 A