Phoenix Contact 3208333 Ground Modular Terminal Block | Graybar Store
Phoenix Contact - Ground Modular Terminal Block - 3208333
+ / - Hover over image to Zoom
Other Views

    Ground Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3208333
    SKU: 25692060
    $6.11
    Checking Pricing
         
    Additional Features:The Push-in connection terminal blocks are characterized by the system features of the CLIPLINE complete system and by easy
    Voltage Rating:500 V
    Color:Green/Yellow
    Packaging:50
    No. of Levels:1
    Length:63.2 mm
    Width (mm):3.5 mm
    Amperage Rating:17.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3208333
    • Color Green/Yellow
    • Additional Features The Push-in connection terminal blocks are characterized by the system features of the CLIPLINE complete system and by easy
    • Amperage Rating 17.5 A
    • Height 32 mm
    • IEC Rating IEC 60947-7-2
    • Length 63.2 mm
    • No. of Levels 1
    • Width (mm) 3.5 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Ground Modular Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 3.5 mm, Height: 32 mm, Amperage Rating: 17.5 A