Phoenix Contact 3214364 Ground Modular Terminal Block | Graybar Store
Phoenix Contact - Ground Modular Terminal Block - 3214364
+ / - Hover over image to Zoom
Other Views

    Ground Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3214364
    SKU: 25688175
    $12.31
    Checking Pricing
         
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:3
    Length:92.7 mm
    Width (mm):6.2 mm
    Amperage Rating:28 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3214364
    • Color Grey
    • Amperage Rating 28 A
    • Height 61.7 mm
    • IEC Rating IEC 60947-7-1; IEC
    • Length 92.7 mm
    • No. of Levels 3
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Ground Modular Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 61.7 mm, Amperage Rating: 28 A