Phoenix Contact 3045606 Ground Modular Terminal Block | Graybar Store
Phoenix Contact - Ground Modular Terminal Block - 3045606
+ / - Hover over image to Zoom
Other Views

    Ground Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3045606
    SKU: 25499686
    $3.17
    Checking Pricing
         
    Additional Features:Uniform, touch-proof plug-in zone
    Voltage Rating:800 V
    Color:Green/Yellow
    Packaging:50
    No. of Levels:1
    Length:47.6 mm
    Use With:Compatible with Standard UT Terminal Blocks
    Width (mm):6.2 mm
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3045606
    • Color Green/Yellow
    • Additional Features Uniform, touch-proof plug-in zone
    • Amperage Rating 32 A
    • Height 47.5 (NS 35/7,5) mm; 55 (NS 35/15) mm
    • IEC Rating IEC 61984
    • Length 47.6 mm
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Use With Compatible with Standard UT Terminal Blocks
    • Voltage Rating 800 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Ground Modular Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 6.2 mm, Height: 47.5 (NS 35/7,5) mm; 55 (NS 35/15) mm, Amperage Rating: 32 A