Phoenix Contact 3214301 Ground Modular Terminal Block | Graybar Store
Phoenix Contact - Ground Modular Terminal Block - 3214301
+ / - Hover over image to Zoom
Other Views

    Ground Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3214301
    SKU: 25445361
    $7.65
    Checking Pricing
         
    Additional Features:Since function shafts are provided on each level, all potential distribution tasks can be implemented quickly; A very high
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:3
    Length:90 mm
    Width (mm):5.2 mm
    Amperage Rating:19 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3214301
    • Color Grey
    • Additional Features Since function shafts are provided on each level, all potential distribution tasks can be implemented quickly; A very high
    • Amperage Rating 19 A
    • Height 77.5 mm
    • IEC Rating IEC 60947-7-1; IEC
    • Length 90 mm
    • No. of Levels 3
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Ground Modular Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 77.5 mm, Amperage Rating: 19 A