Phoenix Contact 3044759 Ground Modular Terminal Block | Graybar Store
Phoenix Contact - Ground Modular Terminal Block - 3044759
+ / - Hover over image to Zoom
Other Views

    Ground Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044759
    SKU: 25071061
    $8.13
    Checking Pricing
         
    Additional Features:Since there are two function shafts per level, all potential distribution tasks can be implemented quickly; For a clear
    Voltage Rating:800 V
    Color:Green/Yellow
    Packaging:50
    No. of Levels:2
    Length:69.9 mm
    Width (mm):6.2 mm
    Amperage Rating:36 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044759
    • Color Green/Yellow
    • Additional Features Since there are two function shafts per level, all potential distribution tasks can be implemented quickly; For a clear
    • Amperage Rating 36 A
    • Height 65 (NS 35/7,5) mm
    • IEC Rating IEC 60947-7-2
    • Length 69.9 mm
    • No. of Levels 2
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 800 V
    • Country of Origin DE - Germany
    Product Overview:
    Ground Modular Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 6.2 mm, Height: 65 (NS 35/7,5) mm, Amperage Rating: 36 A