Phoenix Contact 3044241 Ground Modular Terminal Block | Graybar Store
Phoenix Contact - Ground Modular Terminal Block - 3044241
+ / - Hover over image to Zoom
Other Views

    Ground Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044241
    SKU: 25052981
    $8.03
    Checking Pricing
         
    Color:Green/Yellow
    Packaging:50
    No. of Levels:1
    Length:60.2 mm
    Width (mm):16 mm
    Amperage Rating:125 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044241
    • Color Green/Yellow
    • Amperage Rating 125 A
    • Height 65.7 (NS 35/7,5) mm
    • IEC Rating IEC 60947-7-2
    • Length 60.2 mm
    • No. of Levels 1
    • Width (mm) 16 mm
    • Packaging 50
    • Country of Origin TR - Turkey
    Product Overview:
    Ground Modular Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 16 mm, Height: 65.7 (NS 35/7,5) mm, Amperage Rating: 125 A