Phoenix Contact 3044157 Ground Modular Terminal Block | Graybar Store
Phoenix Contact - Ground Modular Terminal Block - 3044157
+ / - Hover over image to Zoom
Other Views

    Ground Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044157
    SKU: 22128636
    $4.50
    Checking Pricing
         
    Additional Features:The large wiring space enables the connection of solid and stranded conductors without ferrules, even above the nominal
    Voltage Rating:1000 V
    Color:Green/Yellow
    Packaging:50
    No. of Levels:1
    Length:47.7 mm
    Width (mm):8.2 mm
    Amperage Rating:57 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044157
    • Color Green/Yellow
    • Additional Features The large wiring space enables the connection of solid and stranded conductors without ferrules, even above the nominal
    • Amperage Rating 57 A
    • Height 47.5 (NS 35/7,5) mm
    • IEC Rating IEC 60947-7-2
    • Length 47.7 mm
    • No. of Levels 1
    • Width (mm) 8.2 mm
    • Packaging 50
    • Voltage Rating 1000 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Ground Modular Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 8.2 mm, Height: 47.5 (NS 35/7,5) mm, Amperage Rating: 57 A