Ilsco GBL-1/0 Ground Lug | Graybar Store
Ilsco - Ground Lug - GBL-1/0
+ / - Hover over image to Zoom
Other Views

    Ground Lug

    Manufacturer: Ilsco
    Manufacturer #: GBL-1/0
    SKU: 88314850
    $3.50
    Checking Pricing
         
    Wire Size:1/0 to 14 AWG
    Stud Size (Inches):1/4
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # GBL-1/0
    • Stud Size (Inches) 1/4
    • Wire Size 1/0 to 14 AWG
    • For Use With Aluminum, Copper
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    ILSCO Solar® GBL Ground Lug, Aluminum Alloy, Wire Size: 1/0 to 14 AWG, Stud Size (Inches): 1/4 in