Legrand Ortronics OR-GJ8KIT Insulated Bonding Jumper Kit, 8 in. | Graybar Store
Legrand Ortronics - Insulated Bonding Jumper Kit, 8 in. - OR-GJ8KIT
+ / - Hover over image to Zoom
Other Views

    Insulated Bonding Jumper Kit, 8 in.

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-GJ8KIT
    SKU: 25412923
    $39.98
    Checking Pricing
         
    Length:8 in.
    Size:8 L in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-GJ8KIT
    • Size 8 L in
    • Type Ground Jumper Assembly Kit
    • Length 8 in.
    Product Overview:
    Ortronics® Ground Jumper Assembly Kit, Size: 8 L in