Chatsworth 40159-009 Ground Jumper | Graybar Store
Chatsworth - Ground Jumper - 40159-009
+ / - Hover over image to Zoom
Other Views

    Ground Jumper

    Manufacturer: Chatsworth
    Manufacturer #: 40159-009
    SKU: 22071247
    $34.37
    Checking Pricing
         
    Color:Green
    Packaging:10 per Pack
    Length:9 ft.
    Use With:CPI L Brackets
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40159-009
    • Color Green
    • Length 9 ft.
    • Materials Copper
    • Packaging 10 per Pack
    • Use With CPI L Brackets
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground Jumper, Packaging: 10 per Pack, Length: 9 ft, Copper