American Fittings AH200B-GL Ground Hub | Graybar Store
American Fittings - Ground Hub - AH200B-GL
+ / - Hover over image to Zoom
Other Views

    Ground Hub

    Manufacturer: American Fittings
    Manufacturer #: AH200B-GL
    SKU: 25816081
    $23.45
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # AH200B-GL
    • Materials Alloy Steel
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit Hub
    • Trade Size (Inches) 2 in.
    • Country of Origin US - USA
    Product Overview:
    Ground Hub, Alloy Steel, Trade Size (Inches): 2 in, Throat Type: Insulated, For Use With: Rigid/IMC Conduit Hub