Hubbell Wiring Device - Kellems GFP15M Ground Fault Receptacles and Portable Unit | Graybar Store
Hubbell Wiring Device - Kellems - Ground Fault Receptacles and Portable Unit - GFP15M
+ / - Hover over image to Zoom
Other Views

    Ground Fault Receptacles and Portable Unit

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFP15M
    SKU: 98366100
    $282.45
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA 5-15P/5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFP15M
    • Color Yellow
    • Amperage 15A
    • Ground Grounded
    • Materials PBT
    • NEMA Rating NEMA 5-15P/5-15R
    Product Overview:
    Ground Fault Receptacles and Portable Unit, Voltage Rating: 125 V, Amperage: 15 A, Yellow, NEMA 5 to 15P; 5 to 15R, PBT