Square D (Schneider Electric) 60949 Ground Fault Protector | Graybar Store
Square D (Schneider Electric) - Ground Fault Protector - 60949
+ / - Hover over image to Zoom
Other Views

    Ground Fault Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 60949
    SKU: 25144241
    $610.21
    Checking Pricing
         
    Mounting Type:Rail Mount
    Pole:2-Pole
    Amps:25A
    Voltage (Volts):240 V AC
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 60949
    • Voltage (Volts) 240 V AC
    • Amps 25A
    • Mounting Type Rail Mount
    • Pole 2-Pole
    • Interrupt Rating 10 kA
    • SAP Material Type ZSTD
    • Country of Origin ES - Spain
    Product Overview:
    Multi 9™ Ground Fault Protector, 25A, 10kA, Rail Mount, 2-Pole, 240 V AC
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block