Crouse Hinds (Eaton) GFS1 Ground Fault Circuit Interrupter | Graybar Store
Crouse Hinds (Eaton) - Ground Fault Circuit Interrupter - GFS1
+ / - Hover over image to Zoom
Other Views

    Ground Fault Circuit Interrupter

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GFS1
    SKU: 88072723
    $1,221.14
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    NEMA Rating:NEMA 3/7CD/9EFG/12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GFS1
    • Amperage 20A
    • NEMA Rating NEMA 3/7CD/9EFG/12
    Product Overview:
    Arktite® Crouse-Hinds® Ground Fault Circuit Interrupter, Amperage: 20 A, Voltage Rating: 125 V